Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 2-5/8 In, Alum
Mfr # SP-42-A
Zoro # G8051285
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 7/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-42-A
- Zoro # G8051285
- UPC # 634529021439
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 5/8 in |
Outside Dia. | 3 7/8 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 |
Clearance Dia. | 4.148 in |
Width Tolerance | +0.003/-0.010 in |
Screw Thread Size | 3/8"-24 |
Collar Outside Diameter | 3 7/8 in |
For Shaft Diameter | 2 5/8 in |
Clearance Diameter | 4.15 in |
Bore Diameter | 2 5/8 in |
Collar Width | 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.15 in, Collar Width 7/8 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Pressure Washer Motor, 2 HP, 3450 rpm (056B34D15537)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-3/16 Bore Dia., 20 # of Teeth (40BS20H X 1 3/16)
- REELCRAFT Hose Assembly, 1" Hose Dia., 10 ft. Length, 300 psi (S600982-10)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE030G10B, Pressure Line, 10 micron, Outside-In (MF0060059)
- RULAND Shaft Collar, LH Thread, 5/8"x18, Steel, Number of Pieces: 1 (TCL-10-18-F-LH)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Alum (MCL-10-A)
- RULAND Shaft Collar, Clamp, 2Pc, 19mm, 303 SS (MSP-19-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Alum (MSP-25-A)
- RULAND Shaft Collar, Threaded, 2Pc, 1/4-20 In, St (TSP-4-20-F)
- RULAND 40 Taper Tool Shelf, Steel, 13" x 7", 40lb Max Load (WS-15)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/8 In, St, PK3 (1L625)
- Ruland Couplings, Collars, & Adapters