Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 2-5/8 In, 303 SS
Mfr # SP-42-SS
Zoro # G2270484
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 7/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-42-SS
- Zoro # G2270484
- UPC # 634529021453
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 5/8 in |
Outside Dia. | 3 7/8 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 |
Clearance Dia. | 4.1875 in |
Width Tolerance | +0.003/-0.010 in |
Bore Diameter | 2 5/8 in |
Clearance Diameter | 4.15 in |
Collar Width | 7/8 in |
For Shaft Diameter | 2 5/8 in |
Screw Thread Size | 3/8"-24 |
Collar Outside Diameter | 3 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.15 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS 35mm x 80mm x 21mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6307-2RS BERLISS)
- FERNCO COUPLE FLEX 4""X4"" SOCKET (P1060-44)
- ENERPAC Simplex 1 Stg 12, 000 Psi 148CuIn Special App (P1603A)
- DIXON King Combo ST Nipple, 1-1/4", NPT 1" (STC1510)
- RULAND Shaft Collar, LH Thread, 5/8"x18, Steel, Number of Pieces: 1 (TCL-10-18-F-LH)
- RULAND Shaft Collar, Clamp, 2Pc, 34mm, Steel (MSP-34-F)
- RULAND Shaft Collar, Clamp, 1Pc, M8 x 1.25, St (MTCL-8-1.25-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 1 In, Alum (QCL-16-A)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/4-7 In, St (TCL-20-7-F)
- RULAND Shaft Collar, Clamp, 1Pc, 8mm, 2024 Aluminum (MCL-8-A)
- CLIMAX METAL PRODUCTS C-100 Set Screw Collar 3 Pack (C-100X3)
- Ruland Shaft Collars