Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 2-5/16 In, Steel
Mfr # SP-37-F
Zoro # G1818634
original price:
$37.99
15% off
new price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 5/16 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-37-F
- Zoro # G1818634
- UPC # 634529021262
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 5/16 in |
Outside Dia. | 3 3/8 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 5/16"-24 |
Clearance Dia. | 3.5 in |
Width Tolerance | +0.003/-0.010 in |
Clearance Diameter | 3.59 in |
For Shaft Diameter | 2 5/16 in |
Collar Width | 3/4 in |
Collar Outside Diameter | 3 3/8 in |
Screw Thread Size | 5/16"-24 |
Bore Diameter | 2 5/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.59 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bowl W/Auto Drain (GRP-96-635)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 240A (KDRULG3L)
- HERITAGE INDUSTRIAL Fitting 1/8-27PTF 65D CS ZY (H1649)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 3/4, PK3 (CB162006)
- RULAND Keyed Shaft Collar, 1pc Double Wide, Bore 10mm, Stainless, OD 24mm (MWCLK-10-SS)
- RULAND Shaft Collar, Keyed, 50mm, Steel, OD 78 mm, W 19 mm (MSPK-50-F)
- RULAND Collar, One-Piece Hex Bore 0.5000", Steel, OD 1 1/8" (CL-8HX-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, Alum (SP-8-A)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, Alum (SP-12-A)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (CL-4-F)
- CLIMAX METAL PRODUCTS 1C-100-Z One-Piece Clamping Collar (1C-100-Z)
- Ruland Shaft Collars