Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 2-3/8 In, Steel
Mfr # SP-38-F
Zoro # G2750824
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-38-F
- Zoro # G2750824
- UPC # 634529021293
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 3/8 in |
Outside Dia. | 3 1/2 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 5/16"-24 |
Clearance Dia. | 3.687 in |
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 2 3/8 in |
Clearance Diameter | 3.71 in |
Screw Thread Size | 5/16"-24 |
Collar Outside Diameter | 3 1/2 in |
Bore Diameter | 2 3/8 in |
Collar Width | 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.71 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS PUR RIGID End 5/16"x1/4"MPT (AMPRM0504SR)
- MITSUBOSHI Super Torque Timing Belt, 3mm Pitch, 267mm L x 6mm W (60S3M267)
- ENERPAC P392Fp Service Kit (P392FPK1)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP119)
- RULAND Shaft Collar, Quick Clamp, 1-3/8 In, Alum (QCL-22-A)
- RULAND Shaft Collar, Locknut, 1Pc, 1-3/8-18 In, St (TCN-07-F)
- RULAND Acme Threaded Collar, 1"-4, Stainless Steel, OD 1 3/4", ATSP-16-4-SS (ATSP-16-4-SS)
- RULAND Shaft Collar, Threaded, 2Pc, 5/8-18In, 303SS (TSP-10-18-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 14mm, Alum (MQCL-14-A)
- RULAND Shaft Collar, Clamp, 2Pc, 12mm, Steel (MSP-12-F)
- CLIMAX METAL PRODUCTS C-037-S Set Screw Collar (C-037-S)
- Ruland Couplings, Collars, & Adapters