Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 2-3/4 In, Alum
Mfr # SP-44-A
Zoro # G2530525
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 3/4 in
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-44-A
- Zoro # G2530525
- UPC # 634529021491
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 3/4 in |
Outside Dia. | 4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 |
Clearance Dia. | 4.3125 in |
Width Tolerance | +0.003/-0.010 in |
Clearance Diameter | 4.27 in |
For Shaft Diameter | 2 3/4 in |
Screw Thread Size | 3/8"-24 |
Collar Width | 7/8 in |
Bore Diameter | 2 3/4 in |
Collar Outside Diameter | 4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.27 in, Collar Width 7/8 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mushroom Pushbutton P-30-SW (P-30-SW)
- FESTO Solenoid Valve MFH-5/3E-D-1-C (MFH-5/3E-D-1-C)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON PG080KH, Pressure Line, 10 micron, Outside-In (MF0061025)
- CAMOZZI Male "Y" Swivel With Coated Threads, 1/4" OD X 1/8" NPT (C6450 04-02)
- RULAND Shaft Collar, Clamp, 2Pc, 2-1/4 In, 303 SS (SP-36-SS)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.5000", Steel, W 0.875" (SPK-40-F)
- RULAND Collar, One-Piece Hex Bore 0.3750", Steel, OD 7/8" (CL-6HX-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.5000", OD 30mm, Steel (MCL-8E-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 10mm, Alum (MQCL-10-A)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, 303 SS (CL-7-SS)
- CLIMAX METAL PRODUCTS C-193-S Set Screw Collar (C-193-S)
- Ruland Couplings, Collars, & Adapters