Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 2-3/16 In, Steel
Mfr # SPK-35-F
Zoro # G8260761
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 3/16 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPK-35-F
- Zoro # G8260761
- UPC # 634529078204
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 3/16 in |
Outside Dia. | 3 1/4 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 5/16"-24 |
Clearance Dia. | 3.504 in |
Width Tolerance | +0.003/-0.010 in |
Screw Thread Size | 5/16"-24 |
For Shaft Diameter | 2 3/16 in |
Keyway Width | 1/2 in |
Collar Outside Diameter | 3 1/4 in |
Keyway Depth | 1/4 in |
Collar Width | 3/4 in |
Clearance Diameter | 3.5 in |
Bore Diameter | 2 3/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round Keyed, Bore Diameter 2 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.5 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width 1/2 in, Collar Material Grade 1215, Keyway Depth 1/4 in, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Plug Valve Sealant, EZY-TURN(R) #5, 10 lb (93522)
- CORNWELL TOOLS Housing Gasket (RS4112202)
- TRITAN Yoke Roller, Metric, Crowned OD, Sealed, 10mm Bore Dia., 30mm Outside Dia., 14mm Width (NATR10 PP)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/16-20, Blkhd (2041-4-4S)
- RULAND Shaft Collar, Clamp, 1Pc, 8mm, 2024 Aluminum (MCL-8-A)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, 303 SS (MWSP-20-SS)
- RULAND Balanced Shaft Collar, 2pc, Bore 2.4375", Steel, OD 3 1/2" (SPB-39-F)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Steel (MCL-20-F)
- RULAND Shaft Collar, Threaded, 1Pc, 5/8-11 In, St (TCL-10-11-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/8 In, 303 SS (SP-18-SS)
- RULAND Keyed Collar, 1pc Double Wide, Bore 0.6250", Stainless, OD 1 5/16" (WCLK-10-SS)
- Ruland Shaft Collars