Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel
Mfr # MSP-47E-F
Zoro # G8374974
original price:
$117.52
32% off
new price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 15/16 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 103 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-47E-F
- Zoro # G8374974
- UPC # 634529118139
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 15/16 in |
Outside Dia. | 103 mm |
Dimension Type | Inch |
Width | 19 mm |
Screw Size | M8 |
Clearance Dia. | 109.1 mm |
Width Tolerance | +0.076/-0.254 mm |
Bore Width | 2 15/16 in |
Clearance Diameter | 109.1 mm |
Collar Width | 19 mm |
Collar Outside Diameter | 103 mm |
Screw Thread Size | M8 |
For Shaft Diameter | 2 15/16 in |
Bore Diameter | 2 15/16 in |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 2 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 103 mm, Inside Height to Flat Not Applicable, Clearance Diameter 109.1 mm, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002P10NB, Return Line, 10 micron, Outside-In (MF0062289)
- FASCO Motor1/8, 1/10, 1/12, 1/15HP 115V (D337)
- CENTURY 3-Phase General Purpose Pump Motor, 3 HP, 56J Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H734)
- DDS Shaft Seal, TC, 41mm ID, Nitrile Rubber (415307TC)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SP-28-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 7mm, OD 18mm, Plastic, MCL-7-P (MCL-7-P)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (SP-16-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/16 In, Steel (SP-35-F)
- RULAND Shaft Collar, Clamp, 1Pc, 30mm, Alum (MCL-30-A)
- RULAND Shaft Collar, Clamp, 2Pc, 11/16 In, Steel (SP-11-F)
- CLIMAX METAL PRODUCTS 2C-275 Two-Piece Clamping Collar (2C-275)
- Ruland Shaft Collars