Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 2-15/16 In, 303 SS
Mfr # SP-47-SS
Zoro # G0834407
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-47-SS
- Zoro # G0834407
- UPC # 634529021606
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 15/16 in |
Outside Dia. | 4 1/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 |
Clearance Dia. | 4.5 in |
Width Tolerance | +0.003/-0.010 in |
Clearance Diameter | 4.5 in |
Bore Width | 2 15/16 in |
Collar Outside Diameter | 4 1/4 in |
Screw Thread Size | 3/8"-24 |
For Shaft Diameter | 2 15/16 in |
Collar Width | 7/8 in |
Bore Diameter | 2 15/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.5 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 200 psi, Valve Type: Hard Seat (SA25-1L200)
- MILTON T Push-Lock Coupler, 3/8"HoseBarb, PK10 (1786-6)
- NTN NTN 5305, Double Row Angular Contact Bearing 25 Mm Id X 62 Mm Od X 254 Mm W Open (5305)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, El, 1.09In (2024-4-5S)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, 303 SS (SP-7-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (SP-6-F)
- RULAND SHAFT COLLAR KEYED (MSPK-40-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SPK-28-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Alum (SPK-10-A)
- RULAND Shaft Collar, Threaded, 1Pc, 3/4-10 In, St (TCL-12-10-F)
- CLIMAX METAL PRODUCTS C-012-A Set Screw Collar (C-012-A)
- Ruland Couplings, Collars, & Adapters