Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 2-1/2 In, 303 SS
Mfr # SP-40-SS
Zoro # G2674095
original price:
$167.99
27% off
new price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/2 in
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-40-SS
- Zoro # G2674095
- UPC # 634529021392
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/2 in |
Outside Dia. | 3 3/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 |
Clearance Dia. | 4.0313 in |
Width Tolerance | +0.003/-0.010 in |
Collar Width | 7/8 in |
Bore Diameter | 2 1/2 in |
Clearance Diameter | 4.03 in |
Collar Outside Diameter | 3 3/4 in |
For Shaft Diameter | 2 1/2 in |
Screw Thread Size | 3/8"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.03 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS General Purpose Lubricant, 11 oz (90116)
- DAYTON AC Gearmotor, 605.0 in-lb Max. Torque, 84 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVY5)
- TRITAN Radial Open Bearing, PS, 50mm, 6210 (6210/C3)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (103812.00)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, Alum (CL-8-A)
- RULAND Shaft Collar, LH Thread, 1.5"x6, Steel, Bore Dia.: 1-1/2"-6 (TCL-24-6-F-LH)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (WCL-4-F)
- RULAND Shaft Collar, Mountable, 1.25", Aluminum (OF-CL-20-A)
- RULAND Shaft Collar, Clamp, 1Pc, 18mm, Steel (MCL-18-F)
- RULAND Shaft Collar, Mountable, 2", Steel (OF-SP-32-F)
- MIDWEST FASTENER 1/4" Split Shaft Collar 4PK (74721)
- Ruland Shaft Collars