Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 19mm, 303 SS
Mfr # MSP-19-SS
Zoro # G0997726
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 40 mm
- Dimension Type Metric
- Width 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-19-SS
- Zoro # G0997726
- UPC # 634529015513
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 19 mm |
Outside Dia. | 40 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 16 |
Clearance Dia. | 47.4 mm |
Width Tolerance | +0.076/-0.254 mm |
Clearance Diameter | 47.4 mm |
For Shaft Diameter | 19 mm |
Collar Outside Diameter | 40 mm |
Screw Thread Size | M6 |
Collar Width | 15 mm |
Bore Diameter | 19 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 19 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Clearance Diameter 47.4 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Husqvarna YTH22V46 (96045004200) (Deck 46") Riding Lawn Mower Replacement Belt, A104LG (A104LG)
- SPICER Universal Joint Strap Kit - 1210/1310/1330 Series With 1/4in. Diameter Bolts (2-70-18X)
- MANITOU Bearing Bronze Bushing (Straight) 1" Id, 1 1/8" Od 1 1/2" Len (153227)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 2-7/16 in Bore (700204)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, 303 SS (MSP-20-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, 316 SS (MSP-20-ST)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, Alum (CL-8-A)
- RULAND Shaft Collar, SS, 1 pc, 12mm Bore Dia. (ENCL25-12MM-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, 303 SS (CL-7-SS)
- RULAND Shaft Collar, Threaded, 1Pc, 5/8-11 In, St (TCL-10-11-F)
- CLIMAX METAL PRODUCTS C-175 Set Screw Collar (C-175)
- Ruland Shaft Collars