Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 16mm, Steel
Mfr # MWSP-16-F
Zoro # G8097643
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 16 mm
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 34 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWSP-16-F
- Zoro # G8097643
- UPC # 634529106525
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 16 mm |
Outside Dia. | 34 mm |
Dimension Type | Metric |
Width | 29 mm |
Screw Size | M5 |
Clearance Dia. | 39.3 mm |
Width Tolerance | +0.076/-0.254 mm |
For Shaft Diameter | 16 mm |
Screw Thread Size | M5 |
Collar Outside Diameter | 34 mm |
Collar Width | 27.6 mm |
Bore Diameter | 16 mm |
Clearance Diameter | 39.3 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 16 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 34 mm, Inside Height to Flat Not Applicable, Clearance Diameter 39.3 mm, Collar Width 27.6 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- CONTINENTAL 1/2" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZY05030-50-31)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6302 2RS (SS6302 2RS FM222)
- FESTO Piloted Check Valve HGL-1/8-1/8-B (HGL-1/8-1/8-B)
- RULAND Shaft Collar, Clamp, 2Pc, 18mm, Steel (MSP-18-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (SP-6-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/16 In, 303 SS (SP-17-SS)
- RULAND Shaft Collar, 1pc Clamp, Bore 21mm, OD42mm, 316 Stainless Steel, MSP-22-ST (MSP-22-ST)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, 316 SS (CL-16-ST)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, Alum (MSP-30-A)
- CLIMAX METAL PRODUCTS C-037 Set Screw Collar 3 Pack (C-037X3)
- Ruland Couplings, Collars, & Adapters