Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 16mm, 303 SS
Mfr # MWSP-16-SS
Zoro # G8287955
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 16 mm
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 34 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWSP-16-SS
- Zoro # G8287955
- UPC # 634529107812
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 16 mm |
Outside Dia. | 34 mm |
Dimension Type | Metric |
Width | 29 mm |
Screw Size | M5 |
Clearance Dia. | 39.3 mm |
Width Tolerance | +0.076/-0.254 mm |
For Shaft Diameter | 16 mm |
Screw Thread Size | M5 |
Clearance Diameter | 39.3 mm |
Collar Outside Diameter | 34 mm |
Collar Width | 27.6 mm |
Bore Diameter | 16 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 16 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 34 mm, Inside Height to Flat Not Applicable, Clearance Diameter 39.3 mm, Collar Width 27.6 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 3.34 (FC425-54X25)
- FESTO Quick Coupling Plug KS4-1/4-I (KS4-1/4-I)
- BESTORQ Exmark LZ27KC524 LAZER Z (Mule Drive SN 370000-399000) Zero Turn Mower Replacement Belt, B113LG (B113LG)
- RULAND Coupling, Bellows Clamp, Bore 8x8 mm (MBC25-8-8-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-5/8 In, Alum (SP-26-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, 303 SS (SP-28-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (SP-24-A)
- RULAND Keyed Collar, 1pc Clamp, Bore 60mm, OD 88mm, Steel (MSPK-60-F)
- RULAND Shaft Collar, Threaded, 2Pc, 2-12 In, Steel (TSP-32-12-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Steel (CL-16-F)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- Ruland Shaft Collars