Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 16mm, 303 SS
Mfr # MSP-16-SS
Zoro # G0324091
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 34 mm
- Dimension Type Metric
- Width 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-16-SS
- Zoro # G0324091
- UPC # 634529015421
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 16 mm |
Outside Dia. | 34 mm |
Dimension Type | Metric |
Width | 13 mm |
Screw Size | M5 x 16 |
Clearance Dia. | 39.3 mm |
Width Tolerance | +0.076/-0.254 mm |
Collar Width | 13 mm |
Collar Outside Diameter | 34 mm |
Clearance Diameter | 39.3 mm |
For Shaft Diameter | 16 mm |
Screw Thread Size | M5 |
Bore Diameter | 16 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 16 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 34 mm, Inside Height to Flat Not Applicable, Clearance Diameter 39.3 mm, Collar Width 13 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Pressure Switch, 125-155 psi, 4 Port (034-0184RP)
- NSK NSK 6006ZC3, 6000 Series Single Row Deep Groove Ball Bearing (6006ZC3)
- QA1 Female Rod End, LH, 5/16-24 (CFL5)
- MARTIN SPROCKET & GEAR Timing Pulley Qd, 20H150 SH (20H150 SH)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.1250", Steel, W 0.750" (SPK-34-F)
- RULAND Acme Threaded Collar, 1"-4, Stainless Steel, OD 1 3/4", ATSP-16-4-SS (ATSP-16-4-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 13mm, Steel (MSP-13-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5/16 In, 303 SS (SP-5-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Alum (SP-32-A)
- RULAND Shaft Collar, Mountable, 3/4", Steel, Outside Dia.: 1-1/2" (OF-SP-12-F)
- CHICAGO DIE CASTING Chicago Die Cast 5/8 O.D. in. D Zinc Shaft Collar (3004)
- Ruland Couplings, Collars, & Adapters