Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 15/16 In, Steel
Mfr # SP-15-F
Zoro # G3250484
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 3/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-15-F
- Zoro # G3250484
- UPC # 634529020548
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 15/16 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2 in |
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 15/16 in |
Collar Width | 1/2 in |
Collar Outside Diameter | 1 3/4 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 2.03 in |
Bore Diameter | 15/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.03 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Grease Meter, NPT, 1/8 In (39350)
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6204-2NSE9NR (6204-2NSE9NR)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 28 # of Teeth (40B28F-1)
- EATON Soft Start Controller, 240/480VAC, 24A (DS7-342SX024N0-N)
- RULAND Shaft Collar, Threaded, 1Pc, 5/16-18 In, St (TCL-5-18-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.2500", OD 18mm, Anodized Aluminum (MCL-4E-AN)
- RULAND Shaft Collar, Clamp, 2Pc, 60mm, 303 SS (MSP-60-SS)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/4-12 In, St (TSP-20-12-F)
- RULAND Acme Threaded Collar, 5/8"-8 Acme, Steel, OD 1 5/16", ATSP-10-8-F (ATSP-10-8-F)
- RULAND Shaft Collar, Clamp, 2Pc, 35mm, Steel (MSP-35-F)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 0.4375", Steel, W 0.343" (SPK-7-F)
- Ruland Couplings, Collars, & Adapters