Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 14mm, Steel
Mfr # MSP-14-F
Zoro # G2811873
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 30 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-14-F
- Zoro # G2811873
- UPC # 634529015353
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 14 mm |
Outside Dia. | 30 mm |
Dimension Type | Metric |
Width | 11 mm |
Screw Size | M4 x 14 |
Clearance Dia. | 33.7 mm |
Width Tolerance | +0.076/-0.254 mm |
Clearance Diameter | 33.7 mm |
Screw Thread Size | M4 |
For Shaft Diameter | 14 mm |
Collar Outside Diameter | 30 mm |
Collar Width | 11 mm |
Bore Diameter | 14 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 14 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 33.7 mm, Collar Width 11 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Filter Elemnt, Oil Vapor, 1 Micron (CF-08)
- DODGE Couplings/Flex Clutch, PX110 PARA-FLEX NEOPRENE ELEMENT (PX110 PARA-FLEX NEOPRENE ELEMENT)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 180MA010BN, Suction, 6 micron (ZX-180MA010BN)
- FESTO Slot Nut NST-5-M5-10 (NST-5-M5-10)
- RULAND Shaft Collar, Clamp, 2Pc, 13mm, Steel (MSP-13-F)
- RULAND Shaft Collar, Clamp, 1Pc, 80mm, Steel (MCL-80-F)
- RULAND Shaft Collar, Clamp, 2Pc, 15mm, Steel (MSP-15-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/4-12 In, SS (TCL-20-12-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (SP-47-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/8 In, Alum (QCL-6-A)
- CLIMAX METAL PRODUCTS M1C-50 Metric One-Piece Clamping Collar (M1C-50)
- Ruland Couplings, Collars, & Adapters