Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1/4 In, Steel
Mfr # SP-4-F
Zoro # G1394057
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 5/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-4-F
- Zoro # G1394057
- UPC # 634529021354
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 9/32 in |
Screw Size | #4-40 |
Clearance Dia. | 0.812 in |
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 1/4 in |
Bore Diameter | 1/4 in |
Clearance Diameter | 0.77 in |
Screw Thread Size | #4-40 |
Collar Width | 9/32 in |
Collar Outside Diameter | 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.77 in, Collar Width 9/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2" NPT Male Mounting Thread Comp Air In-Take Filter- Air Filter + Metal Body (SA144)
- FOSTER Brass Plug, 3/8"MPT (38MPB)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FOR (6410-12-12)
- SKF Bearing, Bore 20mm, Industry 6004- 2ZJEM (6004 2Z)
- RULAND Shaft Collar, Clamp, 1Pc, 11/16 In, Steel (CL-11-F)
- RULAND Keyed Collar, 1pc Clamp, Bore 60mm, OD 88mm, Steel (MSPK-60-F)
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, Alum (CL-12-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, Alum (SP-22-A)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.6250", OD 34mm, Steel (MCL-10E-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/8 In, Steel (CL-22-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/8 In, 303 SS (CL-18-SS)
- Ruland Couplings, Collars, & Adapters