Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1/4 In, 316 SS
Mfr # SP-4-ST
Zoro # G8021614
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/4 in
- Material 316 stainless steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-4-ST
- Zoro # G8021614
- UPC # 634529119372
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 9/32 in |
Screw Size | #4-40 |
Clearance Dia. | 0.773 in |
Details
Material | 316 stainless steel |
Number of Pieces | 2 |
Collar Style | Clamp |
Operating Temp. Range | -40 Degrees to 350 Degrees F |
Screw Material | 316 Stainless Steel |
Material - Collars | 316 Stainless Steel |
System of Measurement | Inch |
Shaft Locking Type - Couplings | 2 Piece Clamp |
Bore Type - Collars | Plain Bore |
Item - Shaft Collars | Shaft Collar |
Item | Shaft Collar |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.77 in, Collar Width 9/32 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V1250 V-Belt, 125" Outside Length, 3/8" Top Width, 1 Ribs (13V732)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-37AS)
- ENERPAC Kit, Plunger Plunger (IPL100-PLUK)
- CONTINENTAL CONTITECH 4L270 Cogged V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (4L270)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SPK-28-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (SPK-10-F)
- RULAND Shaft Collar, Mountable, 3/4", Aluminum, Number of Pieces: 1 (OF-CL-12-A)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (CL-4-F)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 3.0000", Stainless, W 0.875" (SPK-48-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 30mm, Alum (MCL-30-A)
- RULAND SHAFT COLLAR KEYED (SPK-23-F)
- Ruland Shaft Collars