Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1/4 In, 316 SS
Mfr # MSP-4E-ST
Zoro # G8310976
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 18 mm
- Dimension Type Inch
- Width 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-4E-ST
- Zoro # G8310976
- UPC # 634529137642
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 18 mm |
Dimension Type | Inch |
Width | 9 mm |
Screw Size | M3 |
Clearance Dia. | 22.4 mm |
Width Tolerance | +0.076/-0.254 mm |
Collar Width | 9 mm |
Screw Thread Size | M3 |
Clearance Diameter | 22.4 mm |
Bore Diameter | 1/4 in |
Collar Outside Diameter | 18 mm |
For Shaft Diameter | 1/4 in |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 18 mm, Inside Height to Flat Not Applicable, Clearance Diameter 22.4 mm, Collar Width 9 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143/5TC Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (36VF91)
- TRICO Streamliner(TM) M Dispenser, 250cc (33348)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (RAS 1)
- SPEEDAIRE Silencer Muffler, 1/4 In. FNPT, 5/8 In Hex (1EJW7)
- RULAND Shaft Collar, Keyed, 30mm, Steel, OD 54 mm, W 15 mm (MSPK-30-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, Alum (SP-8-A)
- RULAND Shaft Collar, LH Thread, 1.5"x6, Steel, Bore Dia.: 1-1/2"-6 (TCL-24-6-F-LH)
- RULAND Shaft Collar, SS, 2 pcs, 1/2in Bore Dia. (ENSP25-8-SS)
- RULAND Shaft Collar, Threaded, 1Pc, 3/8-16 In, St (TCL-6-16-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-1/4 In, 303 SS (SP-36-SS)
- CLIMAX METAL PRODUCTS CRC-125-S Set Screw Collar (CRC-125-S)
- Ruland Couplings, Collars, & Adapters