Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1/4 In, 303 SS
Mfr # SP-4-SS
Zoro # G1119842
original price:
$15.50
20% off
new price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 5/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-4-SS
- Zoro # G1119842
- UPC # 634529021361
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 9/32 in |
Screw Size | #4-40 |
Clearance Dia. | 0.812 in |
Width Tolerance | +0.003/-0.010 in |
Clearance Diameter | 0.77 in |
Screw Thread Size | #4-40 |
Collar Width | 9/32 in |
Bore Diameter | 1/4 in |
For Shaft Diameter | 1/4 in |
Collar Outside Diameter | 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.77 in, Collar Width 9/32 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 3/4" ID Nonmetallic Set Collarshaft Collar, Acetal (NC-075)
- CLIMAX METAL PRODUCTS 1" Id, 2Set/2Screwsat90 Kw Set Screw Coupling, Stl, Bo (RC-100-KW4H@90)
- CARLISLE Belt, 4L480 (4L480)
- ACCU-LUBE Cutting Oil, 13 oz, Tube (79045)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/16 In, Steel (SP-35-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (WSP-24-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/2 In, Steel (CL-24-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 21mm, OD42mm, 316 Stainless Steel, MSP-22-ST (MSP-22-ST)
- RULAND Shaft Collar, Mountable, 1.75", Steel, Number of Pieces: 2 (OF-SP-28-F)
- RULAND Shaft Collar, Clamp, 2Pc, 6mm, Steel (MSP-6-F)
- RULAND Shaft Collar, Clamp, 2Pc, 15mm, Steel (MSP-15-F)
- Ruland Shaft Collars