Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 13/16 In, 303 SS
Mfr # SP-13-SS
Zoro # G1618425
product price: $28.99
/ea
$28.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 5/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-13-SS
- Zoro # G1618425
- UPC # 634529020494
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 13/16 in |
Outside Dia. | 1 5/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 1.875 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 1 5/8 in |
Collar Width | 1/2 in |
Clearance Diameter | 1.92 in |
Bore Diameter | 13/16 in |
For Shaft Diameter | 13/16 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 13/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.92 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Swivel Assembly (42PC72)
- COXREELS Swivel Seal Kit, 3/4 In, Nitrile (426-SEALKIT)
- FESTO Push-In L-Connector QSML-6 (QSML-6)
- ENERPAC Poppet Asm Service Kit (DA348900SR)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, 303 SS (SP-14-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 8mm, 303 SS (MCL-8-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, 303 SS (CL-8-SS)
- RULAND Collar, One-Piece Hex Bore 0.5000", Steel, OD 1 1/8" (CL-8HX-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, 303 SS (SP-6-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 45mm, Alum (MCL-45-A)
- RULAND Shaft Collar, Clamp, 1Pc, M10 x 1x1.5, St (MTCL-10-1.5-F)
- Ruland Couplings, Collars, & Adapters