Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 12mm, Steel
Mfr # MSP-12-F
Zoro # G2833022
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 28 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-12-F
- Zoro # G2833022
- UPC # 634529015292
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 28 mm |
Dimension Type | Metric |
Width | 11 mm |
Screw Size | M4 |
Clearance Dia. | 32.0 mm |
Width Tolerance | +0.076/-0.254 mm |
For Shaft Diameter | 12 mm |
Bore Diameter | 12 mm |
Collar Outside Diameter | 28 mm |
Clearance Diameter | 32 mm |
Screw Thread Size | M4 |
Collar Width | 11 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 12 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 28 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32 mm, Collar Width 11 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, 53/64" Hex, 12mm Tube (55110-12-1/2)
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M20-250-5)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225-CM)
- EATON AEROQUIP Hydraulic Hose, 1,150 (GH781-16R150)
- RULAND Shaft Collar, Clamp, 2Pc, 11mm, Steel (MSP-11-F)
- RULAND Shaft Collar, Clamp, 2Pc, 45mm, Steel (MSP-45-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-15/16 In, 303 SS (SP-31-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, 303 SS (MCL-10-SS)
- RULAND Shaft Collar, Mountable, 1.25", Aluminum, Collar Style: Clamp (OF-SP-20-A)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/8 In, Steel (CL-22-F)
- CLIMAX METAL PRODUCTS H2C-037 Two-Piece Clamping Collar Recessed Screw (H2C-037)
- Ruland Shaft Collars