Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1/2 In, Steel
Mfr # SP-8-F
Zoro # G1344576
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # SP-8-F
- Zoro # G1344576
- UPC # 634529021903
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 13/32 in |
Screw Size | #8-32 |
Clearance Dia. | 1.25 in |
Width Tolerance | +0.003/-0.010 in |
Bore Diameter | 1/2 in |
Screw Thread Size | #8-32 |
For Shaft Diameter | 1/2 in |
Collar Width | 13/32 in |
Clearance Diameter | 1.28 in |
Collar Outside Diameter | 1 1/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.28 in, Collar Width 13/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder AEVC-20-5-I-P (AEVC-20-5-I-P)
- MILTON 1/2" x 2 ft. Snubber Hose (681-1)
- CORNWELL TOOLS Regulator - A (RS2125405)
- DDS Shaft Seal, 130mm I. D., 170mm O. D. (13017015SA)
- RULAND Shaft Collar, Clamp, 2Pc, 11mm, Steel (MSP-11-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SPK-28-F)
- RULAND Shaft Collar, Quick Clamp, 1-1/4 In, Alum (QCL-20-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, 303 SS (SP-20-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 13/16 In, 303 SS (SP-13-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 11/16 In, Steel (SP-11-F)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"SS (SC2-1000-SS)
- Ruland Shaft Collars