Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1/2 In, 316 SS
Mfr # SP-8-ST
Zoro # G8266754
original price:
$32.99
23% off
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Material 316 stainless steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # SP-8-ST
- Zoro # G8266754
- UPC # 634529119419
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 13/32 in |
Screw Size | #8-32 |
Clearance Dia. | 1.281 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 1 1/8 in |
For Shaft Diameter | 1/2 in |
Screw Thread Size | #8-32 |
Bore Diameter | 1/2 in |
Collar Width | 13/32 in |
Clearance Diameter | 1.28 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.28 in, Collar Width 13/32 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-304)
- CARTER BEARINGS .5", Needle Cam Follower, Narrow, Sealed, Hex (CNB-16-NSB)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 1760 rpm (5XAU1)
- HONEYWELL Ms7520A2007 24V Modulating (MS7520A200)
- RULAND Shaft Collar, Clamp, 2Pc, 50mm, 303 SS (MSP-50-SS)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.9375", Steel, W 0.688" (SPK-31-F)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 30mm, 316 Stainless Steel (MSPB-30-ST)
- RULAND SHAFT COLLAR (MSP-16E-TI)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, Plastic (MCL-12-P)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Steel (CL-16-F)
- CLIMAX METAL PRODUCTS 1C-100 One-Piece Clamping Collar (1C-100)
- Ruland Shaft Collars