Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 10mm, Plastic
Mfr # MSP-10-P
Zoro # G9686022
original price:
$22.48
29% off
new price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10 mm
- Material Acetal Plastic
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-10-P
- Zoro # G9686022
- UPC # 634529077849
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 24 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 |
Clearance Dia. | 26.3 mm |
Details
Material | Acetal Plastic |
Number of Pieces | 2 |
Collar Style | Clamp |
Operating Temp. Range | -10 Degrees to 185 Degrees F |
Screw Material | Stainless Steel |
System of Measurement | Metric |
Item | Shaft Collar |
Bore Type - Collars | Plain Bore |
Item - Shaft Collars | Shaft Collar |
Material - Collars | Acetal Plastic |
Shaft Locking Type - Couplings | 2 Piece Clamp |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 10 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 24 mm, Inside Height to Flat Not Applicable, Clearance Diameter 26.3 mm, Collar Width 9 mm, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3/4-B)
- LUBRIPLATE No. 930-Aa, 35 Lb Pail, Nlgi No. 2 Non Melt General Purpose Grease (L0096-035)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/4"-18 Thread Size (S31-2P)
- DAYTON HVAC Motor, 1/15 HP, 1625 rpm, 115V, 3.3 (71900251M)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.1875", Steel, W 0.500" (SPK-19-F)
- RULAND Shaft Collar, LH Thread, 1"x14, Steel, Number of Pieces: 1 (TCL-16-14-F-LH)
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Steel (MCL-16-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/8 In, Alum (QCL-6-A)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, 303 SS (MSP-25-SS)
- RULAND Acme Threaded Collar, 3/4"-6 Acme, Steel, OD 1 1/2", ATSP-12-6-F (ATSP-12-6-F)
- GLOBAL G2SC-056-SS Two-Piece Clamping Collar (G2SC-056-SS)
- Ruland Shaft Collars