Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1 In, Steel
Mfr # SPK-16-F
Zoro # G7921934
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPK-16-F
- Zoro # G7921934
- UPC # 634529078174
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.032 in |
Width Tolerance | +0.003/-0.010 in |
Clearance Diameter | 2.03 in |
Collar Width | 1/2 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter | 1 in |
For Shaft Diameter | 1 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Collar Outside Diameter | 1 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round Keyed, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.03 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width 1/4 in, Collar Material Grade 1215, Keyway Depth 1/8 in, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, PS, 0.25In Bore Dia (R4 ZZ PRX)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287269)
- BOSTON GEAR HelicalGear, 10DP, 14.5PA, 40Teeth, RH (H1040R)
- DAYTON 2/B133 Banded V-Belt, 136-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ1)
- RULAND Shaft Collar, Keyed, 30mm, Steel, OD 54 mm, W 15 mm (MSPK-30-F)
- RULAND Shaft Collar, Mountable, 35mm, Steel, Outside Dia.: 57mm (OF-MCL-35-F)
- RULAND Shaft Collar, Clamp, 2Pc, 22mm, 303 SS (MSP-22-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/16 In, 303 SS (SP-17-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (WSP-16-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/4 In, Steel (CL-28-F)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (SP-7-F)
- Ruland Shaft Collars