Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1 In, Steel
Mfr # SP-16-F
Zoro # G2556154
original price:
$11.52
4% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 3/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-16-F
- Zoro # G2556154
- UPC # 634529020579
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2 in |
Width Tolerance | +0.003/-0.010 in |
Clearance Diameter | 2.03 in |
Collar Width | 1/2 in |
Collar Outside Diameter | 1 3/4 in |
Bore Diameter | 1 in |
Screw Thread Size | 1/4"-28 |
For Shaft Diameter | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.03 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 24" (9224)
- SKF Single Row Ball Bearings, Shielded (6309 2Z C3HT51)
- SKF NBR, single lip, Wave oil seal (30X42X7 CRW1 R)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FLN20)
- RULAND Acme Threaded Collar, 5/8"x10, Steel, Number of Pieces: 1 (ATCL-10-10-F)
- RULAND Quick Clamp Collar, 5/16", Aluminum, OD 1.496", W 0.394" (QCL-5-A)
- RULAND 5C Collets & 30 Taper Tool Shelf, Steel, 13" x 5", 40lb Max Load (WS-20)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (CL-4-F)
- RULAND Shaft Collar, Quick Clamp, 1-3/4 In, Alum (QCL-28-A)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, 303 SS (MSP-30-SS)
- MIDWEST FASTENER 1/2" 18-8 Stainless Steel Shaft Collars 3PK (32467)
- Ruland Couplings, Collars, & Adapters