Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1 In, Alum
Mfr # SP-16-A
Zoro # G2298922
original price:
$16.89
16% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-16-A
- Zoro # G2298922
- UPC # 634529020562
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2 in |
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 1 in |
Collar Width | 1/2 in |
Clearance Diameter | 2.03 in |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 1 3/4 in |
Bore Diameter | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.03 in, Collar Width 1/2 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Condensate Drain WA-1-B (WA-1-B)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X16)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-150)
- CHICAGO PNEUMATIC Stylus, Carbide Tipped (P054177)
- RULAND Shaft Collar, Mountable, 12mm, Steel, Number of Pieces: 1 (OF-MCL-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (SP-7-F)
- RULAND Shaft Collar, Clamp, 1Pc, 14mm, 303 SS (MCL-14-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 70mm, Alum (MQCL-70-A)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, Alum (MSP-40-A)
- RULAND Shaft Collar, Clamp, 2Pc, 24mm, Steel (MSP-24-F)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, 316 SS (MSP-20-ST)
- Ruland Couplings, Collars, & Adapters