Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-9/16 In, Steel
Mfr # SP-25-F
Zoro # G1909241
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 3/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-25-F
- Zoro # G1909241
- UPC # 634529020876
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 9/16 in |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.562 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 2 3/8 in |
Screw Thread Size | 1/4"-28 |
Collar Width | 9/16 in |
For Shaft Diameter | 1 9/16 in |
Clearance Diameter | 2.58 in |
Bore Diameter | 1 9/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 9/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.58 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Metric, Straight, 1/2, M22X1.5 (1A12DL8)
- PARKER Cartridge Valve Coil, 12 VDC, Double Leads (CCP012L)
- PERFORMANCE TOOL 6OZ PSTL Oiler (W54264)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Kramer/Trenton Replacement For: 5KSM59ES2001 (D1152)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (SP-24-F)
- RULAND Shaft Collar, Keyed, 14mm, Aluminum, OD 30 mm, W 11 mm (MSPK-14-A)
- RULAND Shaft Collar, Mountable, 3/4", 303 SS, Number of Pieces: 1 (OF-CL-12-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 8mm, Steel (MSP-8-F)
- RULAND Shaft Collar, Clamp, 2Pc, 28mm, Alum (MSP-28-A)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Alum (MCL-20-A)
- RULAND Shaft Collar, Threaded, 2Pc, 3/4-10 In, St (TSP-12-10-F)
- Ruland Shaft Collars