Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel
Mfr # MSP-23E-F
Zoro # G8163294
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 60 mm
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-23E-F
- Zoro # G8163294
- UPC # 634529117637
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 7/16 in |
Outside Dia. | 60 mm |
Dimension Type | Inch |
Width | 15 mm |
Screw Size | M6 |
Clearance Dia. | 65.6 mm |
Width Tolerance | +0.076/-0.254 mm |
Screw Thread Size | M6 |
Collar Width | 15 mm |
Clearance Diameter | 65.6 mm |
For Shaft Diameter | 1 7/16 in |
Collar Outside Diameter | 60 mm |
Bore Diameter | 1 7/16 in |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 60 mm, Inside Height to Flat Not Applicable, Clearance Diameter 65.6 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, 3 oz, Rust Inhibitor, Tube (13003)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.35" OD (2BK3278)
- TERRE PRODUCTS V-Groove Drive Pulley - 3'' Dia. - 1/2'' Bore - Die Cast (5130012)
- RULAND Coupling, 4 Beam Set Screw, 8mmx8mm (MWS25-8-8-SS)
- RULAND Shaft Collar, Mountable, 1.75", Steel, Number of Pieces: 2 (OF-SP-28-F)
- RULAND Shaft Collar, Clamp, 2Pc, 36mm, Steel (MSP-36-F)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, 303 SS (MWCL-10-SS)
- RULAND Shaft Collar, LH Thread, 1.5"x6, Steel, Bore Dia.: 1-1/2"-6 (TCL-24-6-F-LH)
- RULAND Shaft Collar, Clamp, 2Pc, 1-5/16 In, Steel (SP-21-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SPK-28-F)
- CLIMAX METAL PRODUCTS 2C-300-A Two-Piece Clamping Collar (2C-300-A)
- Ruland Shaft Collars