Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-5/8 In, 303 SS
Mfr # SP-26-SS
Zoro # G0527493
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/8 in
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # SP-26-SS
- Zoro # G0527493
- UPC # 634529020913
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 5/8 in |
Outside Dia. | 2 5/8 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 |
Clearance Dia. | 2.875 in |
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 1 5/8 in |
Clearance Diameter | 2.94 in |
Collar Outside Diameter | 2 5/8 in |
Collar Width | 11/16 in |
Screw Thread Size | 5/16"-24 |
Bore Diameter | 1 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.94 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 747 mm Outside Length, 10 mm Top Width, 4 Ribs (290J4)
- BREEZE Ideal Tridon 3/8 in. 7/8 in. SAE 6 Silver Hose Clamp Stainless Steel Band (625006551)
- KBC Ball Bearing, 30mm x 72mm x 19mm, single row deep groove ball bearing, two shields, C3 Fit (6306-ZZ KBC)
- CONRADER Air Safety Valve, 3/4" (M) NPT Inlet (SRV530-34-175 sst)
- RULAND SHAFT COLLAR (MSP-42-FZ)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, 303 SS (CL-8-SS)
- RULAND Shaft Collar, LH Thread, 1"x14, Steel, Number of Pieces: 1 (TCL-16-14-F-LH)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 65mm, Alum (MQCL-65-A)
- RULAND Keyed Shaft Collar, 1pc Double Wide, Bore 1.0000", Steel, OD 1 3/4" (WCLK-16-F)
- RULAND Shaft Collar, Locknut, 1.967-18 In, Steel (TCN-10-F)
- CLIMAX METAL PRODUCTS C-012-A Set Screw Collar (C-012-A)
- Ruland Shaft Collars