Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-5/16 In, Steel
Mfr # SP-21-F
Zoro # G2168275
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/16 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-21-F
- Zoro # G2168275
- UPC # 634529020753
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 5/16 in |
Outside Dia. | 2 1/8 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.312 in |
Width Tolerance | +0.003/-0.010 in |
Bore Diameter | 1 5/16 in |
Collar Width | 9/16 in |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 2 1/8 in |
Clearance Diameter | 2.35 in |
For Shaft Diameter | 1 5/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.35 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD PUMP, COMPR CI050000P, 5 HP (TF2101)
- CONTROL DEVICES Valve, Check, 3/4x1/2in (C7550-1EP)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 18 # of Teeth (50BS18H X 1 3/16)
- LITTLE GIANT PUMP Pump Motor, 4.8A Full Load, 15-5/8"Shaft L (2343262604G)
- RULAND Shaft Collar, Mountable, 2", Steel (OF-SP-32-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (SPK-16-F)
- RULAND Shaft Collar, SS, 2 pcs, 1/2in Bore Dia. (ENSP25-8-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 65mm, Alum (MQCL-65-A)
- RULAND Shaft Collar, Threaded, 2Pc, 2-12 In, Steel (TSP-32-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1/4 In, Steel (SP-4-F)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-13/16 In, St (3ZN82)
- Ruland Shaft Collars