Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-5/16 In, Alum
Mfr # SP-21-A
Zoro # G0784646
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/16 in
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-21-A
- Zoro # G0784646
- UPC # 634529020746
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 5/16 in |
Outside Dia. | 2 1/8 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.312 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 2 1/8 in |
Collar Width | 9/16 in |
Bore Diameter | 1 5/16 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 2.35 in |
For Shaft Diameter | 1 5/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.35 in, Collar Width 9/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR (2517) Spk Roller Double Tb, D60CTB60 (D60CTB60)
- TRITAN Lockwasher, inch, For Use with AN19 Locknut (W19)
- GLOBAL GSC-243-Z Set Screw Collar (GSC-243-Z)
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCP205-014D1)
- RULAND Acme Threaded Collar, 5/8"x10, Steel, Number of Pieces: 1 (ATCL-10-10-F)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, 303 SS (MCL-20-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, 303 SS (CL-7-SS)
- RULAND Shaft Collar, Quick Clamp, 2-1/2 In, Alum (QCL-40-A)
- RULAND Collar, One-Piece Hex Bore 0.5000", Steel, OD 1 1/8" (CL-8HX-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.2500", OD 18mm, Anodized Aluminum (MCL-4E-AN)
- CLIMAX METAL PRODUCTS H1C-175 One-Piece Clamping Collar Recessed Screw (H1C-175)
- Ruland Couplings, Collars, & Adapters