Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel
Mfr # SPK-28-F
Zoro # G8175675
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/4 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPK-28-F
- Zoro # G8175675
- UPC # 634529096154
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/4 in |
Outside Dia. | 2 3/4 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 |
Clearance Dia. | 3.046 in |
Width Tolerance | +0.003/-0.010 in |
Keyway Depth | 3/16 in |
For Shaft Diameter | 1 3/4 in |
Screw Thread Size | 5/16"-24 |
Collar Width | 11/16 in |
Bore Diameter | 1 3/4 in |
Clearance Diameter | 3.05 in |
Collar Outside Diameter | 2 3/4 in |
Keyway Width | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round Keyed, Bore Diameter 1 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.05 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width 3/8 in, Collar Material Grade 1215, Keyway Depth 3/16 in, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Slotted Clamp 7/16 - 25/32 (022306)
- COXREELS Single Side Mount Bracket, S Series, 17in (SMB2)
- BRENNAN INDUSTRIES 12MORB-16FJS Straight (6402-12-16-O)
- PIX Belt, A/4L, 1/2 x 33 in. OC (A31/4L330)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 75mm, Alum (MQCL-75-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel (SP-23-F)
- RULAND Acme Threaded Collar, 1/2"-10 Acme, Steel, OD 1 1/8", ATSP-8-10-F (ATSP-8-10-F)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Steel (MCL-10-F)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.1875", Steel, W 0.500" (SPK-19-F)
- RULAND Acme Threaded Collar, 1"-4, Stainless Steel, OD 1 3/4", ATSP-16-4-SS (ATSP-16-4-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Steel (SP-32-F)
- Ruland Couplings, Collars, & Adapters