Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel
Mfr # SP-19-F
Zoro # G1705916
original price:
$19.56
26% off
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 1/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # SP-19-F
- Zoro # G1705916
- UPC # 634529020661
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/16 in |
Outside Dia. | 2 1/16 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.25 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 2 1/16 in |
For Shaft Diameter | 1 3/16 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 2.3 in |
Collar Width | 1/2 in |
Bore Diameter | 1 3/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.3 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 280.0 in-lb Max. Torque, 42 RPM Nameplate RPM, 90V DC Voltage (2H579)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER G1775, Pressure Line, 10 micron (ZX-G1775)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/4, PK3 (EP040612)
- DAYTON Radial Bearing, DBL Shield, 0.375 In. Bore (1ZGE2)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (SP-20-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (SP-24-A)
- RULAND Shaft Collar, Clamp, 2Pc, 28mm, Steel (MSP-28-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, 303 SS (SP-10-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, Alum (MSP-30-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 60mm, Alum (MQCL-60-A)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/4-12 In, St (TSP-20-12-F)
- Ruland Couplings, Collars, & Adapters