Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-3/16 In, 303 SS
Mfr # SP-19-SS
Zoro # G2264491
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 1/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-19-SS
- Zoro # G2264491
- UPC # 634529020678
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/16 in |
Outside Dia. | 2 1/16 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.25 in |
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 1 3/16 in |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 2 1/16 in |
Collar Width | 1/2 in |
Clearance Diameter | 2.3 in |
Bore Diameter | 1 3/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.3 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZRE41810, Return Line, 10 micron (ZX-ZRE41810)
- SMC Vacuum Pad, Bellows, 20mm (ZP20BS)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE209AS03H, Pressure Line, 10 micron (ZX-UE209AS03H)
- SPEEDAIRE Repair Kits (22XJ96)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, 303 SS (SP-20-SS)
- RULAND Shaft Collar, D-Bore, 2Pc, 3/4 In, 303 SS (SPD-12-SS)
- RULAND Shaft Collar, D-Bore, 2Pc, 1 In, 303 SS (SPD-16-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 13/16 In, 303 SS (SP-13-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, Plastic (MSP-20-P)
- RULAND Shaft Collar, Threaded, 2Pc, 1/4-20 In, St (TSP-4-20-F)
- RULAND Shaft Collar, Clamp, 1Pc, 17mm, 303 SS (MCL-17-SS)
- Ruland Shaft Collars