Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel
Mfr # SPK-20-F
Zoro # G8467024
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/4 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPK-20-F
- Zoro # G8467024
- UPC # 634529078181
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 1/16 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.295 in |
Width Tolerance | +0.003/-0.010 in |
Collar Width | 1/2 in |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 2 1/16 in |
Keyway Width | 1/4 in |
Clearance Diameter | 2.3 in |
Bore Diameter | 1 1/4 in |
Keyway Depth | 1/8 in |
For Shaft Diameter | 1 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round Keyed, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.3 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width 1/4 in, Collar Material Grade 1215, Keyway Depth 1/8 in, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Blue (T0806BU-100)
- STANLEY ENGINEERED FASTENING Jaw Set, 2 Piece, For 4WL12, 2NJP2 (PRG402-8A)
- LIQUIDYNAMICS Prtbl Grease Pump, 35 lb. Pail, 7200 psi (13027T-S1)
- D&D 25" Outside Length, 3/8" Top Width, 1 Ribs (3V250)
- RULAND Shaft Collar, Clamp, 2Pc, 12mm, 303 SS (MSP-12-SS)
- RULAND Shaft Collar, SS, 2 pcs, 5/16in Bore Dia. (ENSP20-5-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 10mm, Alum (MQCL-10-A)
- RULAND Acme Threaded Collar, 1/2"-10 Acme, Steel, OD 1 1/8", ATSP-8-10-F (ATSP-8-10-F)
- RULAND Keyed Collar, 1pc Clamp, Bore 60mm, OD 88mm, Steel (MSPK-60-F)
- RULAND Shaft Collar, Clamp, 2Pc, 28mm, Alum (MSP-28-A)
- RULAND Shaft Collar, Clamp, 2Pc, 5/16 In, Steel (SP-5-F)
- Ruland Couplings, Collars, & Adapters