Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-1/4 In, Alum
Mfr # SP-20-A
Zoro # G1038021
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 1/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # SP-20-A
- Zoro # G1038021
- UPC # 634529020715
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 1/16 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.25 in |
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 1 1/4 in |
Bore Diameter | 1 1/4 in |
Collar Outside Diameter | 2 1/16 in |
Collar Width | 1/2 in |
Clearance Diameter | 2.3 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.3 in, Collar Width 1/2 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-16-150-PPV-A (DSNU-16-150-PPV-A)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00 in OD (CA1200X075KW)
- PARKER Check Valve, 2.41" L x 1.06" W x 1.06" H (DT-620-MOMF-5)
- RULAND SHAFT COLLAR MOUNTABLE (FHD-MCL-12-F)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Steel (MCL-20-F)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/2-12 In, St (TSP-24-12-F)
- RULAND Shaft Collar, Alum, 2 pcs, 20mm Bore Dia. (ENSP35-20MM-A)
- RULAND Balanced Shaft Collar, 2pc, Bore 2.5000", Steel, OD 3 3/4" (SPB-40-F)
- RULAND Shaft Collar, Locknut, 1Pc, 1-9/16-18 In, St (TCN-08-F)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-5/8 In, Steel (1L669)
- Ruland Shaft Collars