Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-1/4 In, 316 SS
Mfr # SP-20-ST
Zoro # G8381301
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 1/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-20-ST
- Zoro # G8381301
- UPC # 634529119068
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 1/16 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.295 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 2 1/16 in |
For Shaft Diameter | 1 1/4 in |
Screw Thread Size | 1/4"-28 |
Collar Width | 1/2 in |
Bore Diameter | 1 1/4 in |
Clearance Diameter | 2.3 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.3 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit RC25 TRIO, For Hydraulic Rams (RC25NK0)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23585, 25 micron, Inside-Out (MF0433931)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (VCJT 1 1/8)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56Y Frame (056T11O5302)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 60mm, Alum (MQCL-60-A)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.1250", Steel, W 0.750" (SPK-34-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SPK-28-F)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, Plastic (MSP-20-P)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/8 In, 303 SS (SP-30-SS)
- RULAND Keyed Collar, 2pc Double Wide, Bore 1.0000", Stainless, OD 1 3/4" (WSPK-16-SS)
- KIPP Shaft collar DIN 705, hex grub screw, SS bright ID=6 OD=12 H=8 (K0406.300602)
- Ruland Shaft Collars