Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel
Mfr # WSP-24-F
Zoro # G8397952
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # WSP-24-F
- Zoro # G8397952
- UPC # 634529136782
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 15 mm |
Screw Size | 1/4"-28 |
Clearance Dia. | 52.1 mm |
Width Tolerance | +0.003/-0.010 in |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 2 3/8 in |
Clearance Diameter | 2.58 in |
Bore Diameter | 1 1/2 in |
For Shaft Diameter | 1 1/2 in |
Collar Width | 1 3/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.58 in, Collar Width 1 3/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 7M775 (7M775)
- LOC-LINE Magnetic Base, Black, 1/2" (51846-BLK)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 (R1 2)
- NORD AC Gearmotor, 3,806.0 in-lb Max. Torque, 114 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-112MP/4, 15.38)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 0.4375", Steel, W 0.343" (SPK-7-F)
- RULAND Shaft Collar, Clamp, 1Pc, 15mm, Steel (MCL-15-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/16 In, Steel (SPK-35-F)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, 303 SS (MCL-20-SS)
- RULAND Keyed Shaft Collar, 1pc Double Wide, Bore 1.0000", Steel, OD 1 3/4" (WCLK-16-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, 303 SS (SPK-16-SS)
- HART & COOLEY Hart & Cooley 6SC Round Storm Collar - 6 in. (6SC)
- Ruland Shaft Collars