Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel
Mfr # SP-24-F
Zoro # G2946937
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 3/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-24-F
- Zoro # G2946937
- UPC # 634529020845
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.562 in |
Width Tolerance | +0.003/-0.010 in |
Collar Width | 9/16 in |
Collar Outside Diameter | 2 3/8 in |
Clearance Diameter | 2.58 in |
Bore Diameter | 1 1/2 in |
Screw Thread Size | 1/4"-28 |
For Shaft Diameter | 1 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.58 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 490088 16 oz. Spray Lubricant, 12PK (940490088)
- BESTORQ Bestorq Timing Belt Model 250-5M-12 - 9.84 in Outside Length - 0.35 in Top Width (250-5M-12)
- FAG BEARINGS FAG 6206.RSR.C3, Deep Groove BBear, Single Row 90Mm (6206.RSR.C3)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-5/8)
- RULAND Shaft Collar, Clamp, 2Pc, 1-9/16 In, Steel (SP-25-F)
- RULAND Keyed Shaft Collar, 1pc Double Wide, Bore 1.0000", Steel, OD 1 3/4" (WCLK-16-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-5/16 In, Steel (SP-21-F)
- RULAND Shaft Collar, Clamp, 1Pc, 9/16 In, 303 SS (CL-9-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SP-28-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, 303 SS (CL-4-SS)
- CLIMAX METAL PRODUCTS H2C-137 Two-Piece Clamping Collar Recessed Screw (H2C-137)
- Ruland Shaft Collars