Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum
Mfr # SPK-24-A
Zoro # G7887266
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 in
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPK-24-A
- Zoro # G7887266
- UPC # 634529119501
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.578 in |
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 1 1/2 in |
Collar Width | 9/16 in |
Keyway Width | 3/8 in |
Clearance Diameter | 2.58 in |
Bore Diameter | 1 1/2 in |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 2 3/8 in |
Keyway Depth | 3/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round Keyed, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.58 in, Collar Width 9/16 in, Collar Material Aluminum, Keyway Width 3/8 in, Collar Material Grade 2024, Keyway Depth 3/16 in, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Xl Timing Belt, 164Xl037G (164XL037G)
- PACKARD 45/5 MFD Round Dual Capacitor (TRCFD455)
- LEGACY Grease Zerk Extractor (L5970)
- BAND-IT Scruseal (M21099)
- RULAND Shaft Collar, Mountable, 3/4", Aluminum, Number of Pieces: 1 (OF-CL-12-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 2 In, Alum (QCL-32-A)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-20 In, St (TCL-8-20-F)
- RULAND Shaft Collar, Clamp, 2Pc, 35mm, Steel (MSP-35-F)
- RULAND Shaft Collar, Alum, 2 pcs, 5mm Bore Dia. (ENSP20-5MM-A)
- RULAND Shaft Collar, D-Bore, 2Pc, 1 In, 303 SS (SPD-16-SS)
- CLIMAX METAL PRODUCTS M1C-20 Metric One-Piece Clamping Collar (M1C-20)
- Ruland Shaft Collars