Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-1/2 In, 303 SS
Mfr # WSP-24-SS
Zoro # G8310802
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 in
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # WSP-24-SS
- Zoro # G8310802
- UPC # 634529136799
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 15 mm |
Screw Size | 1/4"-28 |
Clearance Dia. | 59.2 mm |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 2 3/8 in |
For Shaft Diameter | 1 1/2 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 2.58 in |
Bore Diameter | 1 1/2 in |
Collar Width | 1 3/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.58 in, Collar Width 1 3/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Nickel Plated Chain, Series 60,100 ft. (60-1NP X 100FT)
- BISON GEAR & ENGINEERING AC Gearmotor, 34.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (017-261-0010)
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 3/8-18 A, 1/4-18 B (471125)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616-OH)
- RULAND Shaft Collar, Mountable, 10mm, Aluminum, Outside Dia.: 24mm (OF-MCL-10-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 16mm, Alum (MQCL-16-A)
- RULAND 40 Taper Tool Shelf, Steel, 13" x 7", 40lb Max Load (WS-15)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.7500", Steel, OD 2 3/4" (SPB-28-F)
- RULAND Shaft Collar, Threaded, 1Pc, 5/16-18 In, St (TCL-5-18-F)
- RULAND Shaft Collar, Clamp, 2Pc, 10mm, Plastic (MSP-10-P)
- CLIMAX METAL PRODUCTS 1C-200-A One-Piece Clamping Collar (1C-200-A)
- Ruland Couplings, Collars, & Adapters