Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-1/2 In, 303 SS
Mfr # SP-24-SS
Zoro # G2414614
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 3/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # SP-24-SS
- Zoro # G2414614
- UPC # 634529020852
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.562 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 2 3/8 in |
Collar Width | 9/16 in |
Clearance Diameter | 2.58 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter | 1 1/2 in |
For Shaft Diameter | 1 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.58 in, Collar Width 9/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 16T10/600, Timing Belt, Polyurethane, Steel (16T10/600)
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLTSS-130)
- SPEEDAIRE Compressed Air Filter, 150 psi, 1.63 In. W (4ZL07)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54405)
- RULAND Shaft Collar, Locknut, 1Pc, 1-9/16-18 In, St (TCN-08-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (SP-12-F)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.0625", Steel, W 0.500" (SPK-17-F)
- RULAND Shaft Collar, Threaded, 1Pc, 7/16-20 In, St (TCL-7-20-F)
- RULAND Acme Threaded Collar, 1"-4, Stainless Steel, OD 1 3/4", ATSP-16-4-SS (ATSP-16-4-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Alum (SP-6-A)
- CLIMAX METAL PRODUCTS H2C-337 Two-Piece Clamping Collar (H2C-337)
- Ruland Couplings, Collars, & Adapters