Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-1/16 In, Steel
Mfr # SP-17-F
Zoro # G1736515
original price:
$16.17
12% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 7/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SP-17-F
- Zoro # G1736515
- UPC # 634529020609
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/16 in |
Outside Dia. | 1 7/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.125 in |
Width Tolerance | +0.003/-0.010 in |
Screw Thread Size | 1/4"-28 |
For Shaft Diameter | 1 1/16 in |
Clearance Diameter | 2.14 in |
Collar Width | 1/2 in |
Collar Outside Diameter | 1 7/8 in |
Bore Diameter | 1 1/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.14 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 735-3M-15 (735-3M-15)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX-04FP-GAUGE PORT (GP6504-04-04-04FP)
- SKF SKF 6009 2RS, Single Row Ball Bearings (6009 2RS)
- KRYTOX Lubricant Oil, GPL-104, Dropper Bottle, 1 Oz. (GPL-104)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/8 In, Steel (SP-18-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/16 In, 303 SS (SP-19-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, 316 SS (MSP-20-ST)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, Steel (CL-8-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-5/16 In, Steel (SP-21-F)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, 303 SS (MWSP-20-SS)
- CLIMAX METAL PRODUCTS MC-25 Metric Set Screw Collar (MC-25)
- Ruland Couplings, Collars, & Adapters