Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, M8 x 1.25, St
Mfr # MTCL-8-1.25-F
Zoro # G2823436
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. M8 x 1.25
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MTCL-8-1.25-F
- Zoro # G2823436
- UPC # 634529060261
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | M8 x 1.25 |
Outside Dia. | 18 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 x 8 |
Clearance Dia. | 22.4 mm |
Width Tolerance | +0.076/-0.254 mm |
Collar Width | 9 mm |
Clearance Diameter | 22.4 mm |
Screw Thread Size | M3x8 |
Collar Outside Diameter | 18 mm |
Bore Thread Size | M8x1.25 |
For Shaft Diameter | 8 mm |
Bore Diameter | 8 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Threaded, Bore Diameter 8 mm, Bore Thread Size M8x1.25, Collar Outside Diameter 18 mm, Inside Height to Flat Not Applicable, Clearance Diameter 22.4 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel 1In. I.D., (1125-6-50)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UELP-2.3/16M)
- D&D Timing Belt, L, 0.75 x 21in PL, T56 (210L075)
- DAYTON C78 V-Belt, 82" Outside Length, 7/8" Top Width, 1 Ribs (3GWN4)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, Steel (CL-8-F)
- RULAND Shaft Collar, Clamp, 2Pc, 38mm, Alum (MSP-38-AN)
- RULAND Shaft Collar, Clamp, 1Pc, 3/8 In, 303 SS (CL-6-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel (CL-18-F)
- RULAND Shaft Collar, Mountable, 1", 303 SS, Number of Pieces: 2 (OF-SP-16-SS)
- RULAND Keyed Collar, 1pc Clamp, Bore 60mm, OD 88mm, Steel (MSPK-60-F)
- CLIMAX METAL PRODUCTS 2 9/16" ID 2Pc Clamp Collar, Stl, Bo, 2C-256 (2C-256)
- Ruland Shaft Collars