Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, M8 x 1.25, SS
Mfr # MTCL-8-1.25-SS
Zoro # G8098291
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. M8 x 1.25
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MTCL-8-1.25-SS
- Zoro # G8098291
- UPC # 634529041710
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | M8 x 1.25 |
Outside Dia. | 18 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 x 8 |
Clearance Dia. | 22.4 mm |
Width Tolerance | +0.076/-0.254 mm |
Clearance Diameter | 22.4 mm |
Screw Thread Size | M3x8 |
For Shaft Diameter | 8 mm |
Collar Outside Diameter | 18 mm |
Bore Thread Size | M8x1.25 |
Bore Diameter | 8 mm |
Collar Width | 9 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Threaded, Bore Diameter 8 mm, Bore Thread Size M8x1.25, Collar Outside Diameter 18 mm, Inside Height to Flat Not Applicable, Clearance Diameter 22.4 mm, Collar Width 9 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.1" OD (1VP71118)
- 3M Spindle Assembly A0163, 1/pk (A0163)
- MCGILL CF Series, Cam Follower, #CCF3/4SB (CCF3/4SB)
- POWERDRIVE Pitch Pulley, 7/8" Fixed Bore, 5.35"O.D. (1VP56-7/8)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Alum (CL-7-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SP-28-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/8 In, Alum (SP-18-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (SP-22-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-13/16 In, Steel (SP-29-F)
- RULAND Shaft Collar, Quick Clamp, 1-1/4 In, Alum (QCL-20-A)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/4 In, St (4X229)
- Ruland Couplings, Collars, & Adapters