Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, M6 x 1, Steel
Mfr # MTCL-6-1-F
Zoro # G2823445
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 16 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MTCL-6-1-F
- Zoro # G2823445
- UPC # 634529060476
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | M6 x 1 |
Outside Dia. | 16 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 x 8 |
Clearance Dia. | 20.8 mm |
Width Tolerance | +0.076/-0.254 mm |
Collar Outside Diameter | 16 mm |
Bore Diameter | 6 mm |
Collar Width | 9 mm |
For Shaft Diameter | 6 mm |
Clearance Diameter | 20.8 mm |
Screw Thread Size | M3x8 |
Bore Thread Size | M6x1 |
Description
Shaft Collar, System of Measurement Metric, Bore Type Threaded, Bore Diameter 6 mm, Bore Thread Size M6x1, Collar Outside Diameter 16 mm, Inside Height to Flat Not Applicable, Clearance Diameter 20.8 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Gear (53639)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-100-53)
- GATES Hi-Power II Belts, B201 (B201)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X16X16)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/2-12 In, St (TCL-24-12-F)
- RULAND Shaft Collar, D-Bore, 2Pc, 3/4 In, 303 SS (SPD-12-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (WSP-16-F)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, 303 SS (SP-14-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 10mm, 303 SS (MSP-10-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 40mm, Steel (MCL-40-F)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/16 In, Steel (1L693)
- Ruland Couplings, Collars, & Adapters