Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, M30 x 3.5, St
Mfr # MTCL-30-3.5-F
Zoro # G8205224
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. M30 x 3.5
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MTCL-30-3.5-F
- Zoro # G8205224
- UPC # 634529060414
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | M30 x 3.5 |
Outside Dia. | 54 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 18 |
Clearance Dia. | 59.2 mm |
Width Tolerance | +0.076/-0.254 mm |
Bore Diameter | 30 mm |
Screw Thread Size | M6x18 |
For Shaft Diameter | 30 mm |
Bore Thread Size | M30x3.5 |
Collar Outside Diameter | 54 mm |
Collar Width | 15 mm |
Clearance Diameter | 59.2 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Threaded, Bore Diameter 30 mm, Bore Thread Size M30x3.5, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Clearance Diameter 59.2 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY 1/2 In. Ends (RP901500)
- FOSTER Plug, Reuse H-Clamp, 1/4"IDx5/8"OD, Brass (PB7-3B)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 24.5 in L Outside, 11/32 in THK (AX22)
- TITAN PRO Motor Run Capacitor, 40 MFD, 4-9/16 In. H (TOCF40)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, Alum (SP-8-A)
- RULAND Shaft Collar, Clamp, 1Pc, 9/16 In, 303 SS (CL-9-SS)
- RULAND Shaft Collar, Clamp, 1Pc, M12 x 1.75, SS (MTCL-12-1.75-SS)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.2500", Steel, W 0.750" (SPK-36-F)
- RULAND Shaft Collar, Keyed, 30mm, Steel, OD 54 mm, W 15 mm (MSPK-30-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 5/8 In, Alum (QCL-10-A)
- RULAND Shaft Collar, Clamp, 2Pc, 26mm, 303 SS (MSP-26-SS)
- Ruland Shaft Collars