Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, M12 x 1.75, SS
Mfr # MTCL-12-1.75-SS
Zoro # G8349966
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. M12 x 1.75
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MTCL-12-1.75-SS
- Zoro # G8349966
- UPC # 634529057025
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | M12 x 1.75 |
Outside Dia. | 28 mm |
Dimension Type | Metric |
Width | 11 mm |
Screw Size | M4 x 12 |
Clearance Dia. | 32 mm |
Width Tolerance | +0.076/-0.254 mm |
Bore Thread Size | M12x1.75 |
Collar Width | 11 mm |
Clearance Diameter | 32 mm |
For Shaft Diameter | 12 mm |
Bore Diameter | 12 mm |
Collar Outside Diameter | 28 mm |
Screw Thread Size | M4x12 |
Description
Shaft Collar, System of Measurement Metric, Bore Type Threaded, Bore Diameter 12 mm, Bore Thread Size M12x1.75, Collar Outside Diameter 28 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32 mm, Collar Width 11 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitr, 88-108 MFD, 220-250V (2MER8)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6001 2RS (SS6001 2RS FM222)
- BAILEY HYDRAULICS Wc Seal Kit 2.5 Bore, 1.25 Rod Diameter, 3000 PSI, 286101 (286101)
- MOLON DC Gearmotor, 1.5 rpm, 12V, Vented (CHM-1202-2M)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 2 In, Alum (QCL-32-A)
- RULAND Shaft Collar, Mountable, 1.25", Aluminum, Collar Style: Clamp (OF-SP-20-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/4 In, Alum (QCL-12-A)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/2-12 In, St (TSP-24-12-F)
- RULAND Shaft Collar, Keyed, 20mm, Steel, OD 40 mm, W 15 mm (MSPK-20-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/16 In, 303 SS (SP-17-SS)
- CLIMAX METAL PRODUCTS ISTC-025-20 One-Piece Threaded Clamping Collar (ISTC-025-20)
- Ruland Couplings, Collars, & Adapters