Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 9/16 In, Steel
Mfr # CL-9-F
Zoro # G2403484
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 9/16 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CL-9-F
- Zoro # G2403484
- UPC # 634529001561
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 9/16 in |
Outside Dia. | 1 1/4 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | #10-32 |
Clearance Dia. | 1.448 in |
Width Tolerance | +0.003/-0.010 in |
Bore Diameter | 9/16 in |
For Shaft Diameter | 9/16 in |
Collar Outside Diameter | 1 1/4 in |
Collar Width | 7/16 in |
Screw Thread Size | #10-32 |
Clearance Diameter | 1.45 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 9/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.45 in, Collar Width 7/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2MISCC-35-35-KW Metric Two-Piece Industry Standard Clamping Coupling with Keyway (2MISCC-35-35-KW)
- RED LION CONTROLS Encoder Accessories, Motor Adapter Kit (ARCJ1AZ0)
- FESTO Vacuum Filter VAF-DB-1/4 (VAF-DB-1/4)
- QA1 Spher Bearing, 1.7500in. Bore dia., GEZ (45GY26)
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Steel (MCL-16-F)
- RULAND Acme Threaded Collar, 1/2"-10 Acme, Steel, OD 1 1/8", ATSP-8-10-F (ATSP-8-10-F)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 12mm, 303 Stainless Steel (MSPB-12-SS)
- RULAND Shaft Collar, Mountable, 20mm, Steel, Outside Dia.: 40mm (OF-MSP-20-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, Steel (SP-8-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-9/16 In, 303 SS (CL-25-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SP-28-F)
- Ruland Couplings, Collars, & Adapters